https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1M3xpbWFnZS9qcGVnfGFHTTFMMmcwTkM4eE1EYzJPRGt3TXpnNU56RXhPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFWVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ODRjZTUwOTAyOTAwZWUzN2M0ZmY5OWE3ZDg5MjUzMDYwOTJiMzU3MjM3MmM1ZmJhYTU1YTA2ODI1OTJlOTg2NA
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1M3xpbWFnZS9qcGVnfGFHTTFMMmcwTkM4eE1EYzJPRGt3TXpnNU56RXhPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFWVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ODRjZTUwOTAyOTAwZWUzN2M0ZmY5OWE3ZDg5MjUzMDYwOTJiMzU3MjM3MmM1ZmJhYTU1YTA2ODI1OTJlOTg2NA
AMI BEARINGS
AMI BEARINGS
UCPU312-39
AMI BEARINGS AMI BEARINGS
Description
UCPU312-39 PILLOW BLOCK BEARING ; 2-7/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-5/8" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 11-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPU312-39
BDI #
116166
Details
616.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPU312-39/p/116166
Your Price
$ 616.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.885
EAN
0808250269594
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UC312-39
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPU312-39
Weight / LBS
29.72
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-5/8" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 11-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
10.625 Inch | 269.875Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bolt Spacing Maximum
11.875 Inch | 301.625Millimeter
Base to Center Height
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

