https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjZ8aW1hZ2UvanBlZ3xhRGswTDJnM1pTOHhNRE0wTnpJeE56QTVNall6T0M5SlRrUk9WRTVRUWxoWVdGaGZWVU5RV0Y4eVFreFVYek13TUhnek1EQXVhbkJufGZmZTU4MTUxMmQ2ZTI3MTRhNzY1YjAyMjRiMjhkNGVjZDEzMjAzMTk4ODc0N2IzMzliZDE4YWU5NjQwZTE1ZTg
https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjZ8aW1hZ2UvanBlZ3xhRGswTDJnM1pTOHhNRE0wTnpJeE56QTVNall6T0M5SlRrUk9WRTVRUWxoWVdGaGZWVU5RV0Y4eVFreFVYek13TUhnek1EQXVhbkJufGZmZTU4MTUxMmQ2ZTI3MTRhNzY1YjAyMjRiMjhkNGVjZDEzMjAzMTk4ODc0N2IzMzliZDE4YWU5NjQwZTE1ZTg
NTN
NTN
UCPX-2.7/16M
NTN NTN
Description
UCPX-2.7/16M ; POR ULTRA CLASS INSERT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPX-2.7/16M
BDI #
17151055
Details
643.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPX-2-7-16M/p/17151055
Your Price
$ 643.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.26
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
A-UCX12-207D1M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Black Oxide Coated Insert
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
16
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
8.2 Inch | 208.3 Millimeter
Actual Bolt Center to Center
8 Inch | 203.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

