https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjZ8aW1hZ2UvanBlZ3xhRGswTDJnM1pTOHhNRE0wTnpJeE56QTVNall6T0M5SlRrUk9WRTVRUWxoWVdGaGZWVU5RV0Y4eVFreFVYek13TUhnek1EQXVhbkJufGZmZTU4MTUxMmQ2ZTI3MTRhNzY1YjAyMjRiMjhkNGVjZDEzMjAzMTk4ODc0N2IzMzliZDE4YWU5NjQwZTE1ZTg
https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NjZ8aW1hZ2UvanBlZ3xhRGswTDJnM1pTOHhNRE0wTnpJeE56QTVNall6T0M5SlRrUk9WRTVRUWxoWVdGaGZWVU5RV0Y4eVFreFVYek13TUhnek1EQXVhbkJufGZmZTU4MTUxMmQ2ZTI3MTRhNzY1YjAyMjRiMjhkNGVjZDEzMjAzMTk4ODc0N2IzMzliZDE4YWU5NjQwZTE1ZTg
NTN
NTN
UCPX16-304D1
NTN NTN
Description
UCPX16-304D1 PILLOW BLOCK UNIT ; REPL BY UC
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPX16-304D1
BDI #
17150823
Details
1314.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPX16-304D1/p/17150823
Your Price
$ 1,314.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.97
EAN
0692314475379
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UCX16-304D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
33
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
11.1 Inch | 281.9Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Nominal Bolt Center to Center
11.1 Inch | 281.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

