AMI BEARINGS
AMI BEARINGS
UCSAO315-47
AMI BEARINGS AMI BEARINGS
Description
UCSAO315-47 PILLOW BLOCK BEARING ; 2-15/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 11.343" Minimum Bolt Spacing; 13-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCSAO315-47
BDI #
116263
Details
1096.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCSAO315-47/p/116263
Your Price
$ 1,096.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.479
EAN
0808250274116
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UC315-47
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCSAO315-47
Weight / LBS
39.86
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-9/16" Base to Center Height; Set Screw Mount; Ball Bearing; 11.343" Minimum Bolt Spacing; 13-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.563 Inch | 115.9 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter
Bolt Spacing Minimum
11.343 Inch | 288.112Millimeter
Bolt Spacing Maximum
13.375 Inch | 339.725Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


