Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCSP209 https://www.bdiexpress.com/medias/INDASIPBXXXX-UCSP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzh8aW1hZ2UvanBlZ3xhR00wTDJobU9TODVNRE16TlRrMk1EYzJNRFl5TG1wd1p3fDQ4Zjc3OGY3MzU4NmIxNWY0YWQyMjVjNDBjMTE2YTI3MjUxMTQ5ODEwOTY2YjQzNDg0NTdjMjg2ZDYxMzU3MzA
116325 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCSP209

Description

UCSP209 PILLOW BLOCK BEARING ; 45MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 60.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 149.225MM Minimum Bolt Spacing; 181MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCSP209

BDI #
116325

Details

277.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 277.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.602
EAN
0808250229598
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC209
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
7.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 60.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 149.225MM Minimum Bolt Spacing; 181MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Base to Center Height
2.374 Inch | 60.3 Millimeter
Bolt Spacing Maximum
7.126 Inch | 181Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Minimum
5.875 Inch | 149.225Millimeter
Nominal Bolt Center to Center
6.5 Inch | 165.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh