AMI BEARINGS
AMI BEARINGS
UCTB202NP
AMI BEARINGS AMI BEARINGS
Description
UCTB202NP TAP BASE PILLOW BLOCK BEARING ; 15MM ID
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 15MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Part #
UCTB202NP
BDI #
117404
Details
82.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCTB202NP/p/117404
Your Price
$ 82.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.545
EAN
0808250430383
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC202
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.43
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 15MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Actual Bolt Center to Center
2 Inch | 52Millimeter
Bore
0.591 Inch | 15 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


