AMI BEARINGS
AMI BEARINGS
UCTB207-20
AMI BEARINGS AMI BEARINGS
Description
UCTB207-20 TAPPED PILLOW BLOCK BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCTB207-20
BDI #
117306
Details
79.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCTB207-20/p/117306
Your Price
$ 79.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.461
EAN
0808250116645
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC207-20
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCTB207-20
Weight / LBS
3.75
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Actual Bolt Center to Center
3.3 Inch | 83.8Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


