https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCUP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzN3xpbWFnZS9qcGVnfGFEUTJMMmcyTVM4eE1EYzJPVEV6TnpJM01EZ3hOQzlKVGtST1ZFNVFRbGhZV0ZoZlZVTlZVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MTE1ZjUzYWQ0YzBiMTcxY2ZjNTY3N2E5ZDcxMTgyYzU4MmJkYzhkYzA5NTM4ZmM5NjhhN2IwNmIxMmI3MjhiNg
https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCUP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzN3xpbWFnZS9qcGVnfGFEUTJMMmcyTVM4eE1EYzJPVEV6TnpJM01EZ3hOQzlKVGtST1ZFNVFRbGhZV0ZoZlZVTlZVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MTE1ZjUzYWQ0YzBiMTcxY2ZjNTY3N2E5ZDcxMTgyYzU4MmJkYzhkYzA5NTM4ZmM5NjhhN2IwNmIxMmI3MjhiNg
NTN
NTN
UCUP205-015D1
NTN NTN
Description
UCUP205-015D1 COMPLETE BEARING UNIT
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 15/16" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCUP205-015D1
BDI #
17151096
Details
168.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCUP205-015D1/p/17151096
Your Price
$ 168.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.68
EAN
0692314478714
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC205-015D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.5
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 15/16" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Actual Bolt Center to Center
2.2 Inch | 55.9Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

