

TIMKEN
TIMKEN
UELP204
TIMKEN TIMKEN
Description
UELP204 PILLOW BLOCK HOUSING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 32MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 89MM Minimum Bolt Spacing; 108MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELP204
BDI #
21957530
Details
60.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP204/p/21957530
Your Price
$ 60.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.76
EAN
0013992171474
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UE204
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 32MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 89MM Minimum Bolt Spacing; 108MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.787 Inch | 20 Millimeter
Bolt Spacing Maximum
4.252 Inch | 108Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Length Thru Bore
1.299 Inch | 33 Millimeter
Bolt Spacing Minimum
3.504 Inch | 89Millimeter
Base to Center Height
1.25 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh