https://www.bdiexpress.com/medias/INDNSKPBXXXX-UELP2-3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjN8aW1hZ2UvanBlZ3xhREUwTDJoaU9TOHhNRGcyTURRMU16TTVOalV4TUM5SlRrUk9VMHRRUWxoWVdGaGZWVVZNVURKZk0xOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwxNmE4NzllOWJlYzRlODQ2NThjMGU0YjU1OWQ0OTI2NGI4YTIyMmI5N2I5MjBmNzA4ZDYzNWVhYmVhODMyNmM0
https://www.bdiexpress.com/medias/INDNSKPBXXXX-UELP2-3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjN8aW1hZ2UvanBlZ3xhREUwTDJoaU9TOHhNRGcyTURRMU16TTVOalV4TUM5SlRrUk9VMHRRUWxoWVdGaGZWVVZNVURKZk0xOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwxNmE4NzllOWJlYzRlODQ2NThjMGU0YjU1OWQ0OTI2NGI4YTIyMmI5N2I5MjBmNzA4ZDYzNWVhYmVhODMyNmM0
NSK
NSK
UELP210-200D1
NSK NSK
Description
UELP210-200D1 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELP210-200D1
BDI #
17761787
Details
170.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP210-200D1/p/17761787
Your Price
$ 170.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.2
EAN
0029176666476
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UEL210-200D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
6.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bore
2 Inch | 50.8 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Actual Bolt Center to Center
6.3 Inch | 160Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

