https://www.bdiexpress.com/medias/INDNSKPBXXXX-UELP2-3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjN8aW1hZ2UvanBlZ3xhREUwTDJoaU9TOHhNRGcyTURRMU16TTVOalV4TUM5SlRrUk9VMHRRUWxoWVdGaGZWVVZNVURKZk0xOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwxNmE4NzllOWJlYzRlODQ2NThjMGU0YjU1OWQ0OTI2NGI4YTIyMmI5N2I5MjBmNzA4ZDYzNWVhYmVhODMyNmM0
https://www.bdiexpress.com/medias/INDNSKPBXXXX-UELP2-3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjN8aW1hZ2UvanBlZ3xhREUwTDJoaU9TOHhNRGcyTURRMU16TTVOalV4TUM5SlRrUk9VMHRRUWxoWVdGaGZWVVZNVURKZk0xOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwxNmE4NzllOWJlYzRlODQ2NThjMGU0YjU1OWQ0OTI2NGI4YTIyMmI5N2I5MjBmNzA4ZDYzNWVhYmVhODMyNmM0
NSK
NSK
UELP309D1
NSK NSK
Description
UELP309D1 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 67MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELP309D1
BDI #
17761615
Details
302.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP309D1/p/17761615
Your Price
$ 302.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.3
EAN
0029176591235
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UEL309D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
9.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 67MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.638 Inch | 67 Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Bore
1.772 Inch | 45 Millimeter
Actual Bolt Center to Center
7.5 Inch | 190Millimeter
Length Thru Bore
2.311 Inch | 58.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

