Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UELP315-214D1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-UELP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzNnxpbWFnZS9qcGVnfGFHTTFMMmczWlM4eE1EYzNNVEV4TkRrMU1EWTROaTlKVGtST1ZFNVFRbGhZV0ZoZlZVVk1VRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YTNiMTYzYzcyZjNjY2U2ZTBhZDQxMjlkOWJhNzI0ODA2NWM0ZDZhNzYxMDU5ZmUyZGZkMjU5MmM2NzdiMTA1Yg
17151252 Pillow Block Bearings 

NTN NTN

UELP315-214D1

Description

UELP315-214D1 COMPLETE BEARING UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/8" Bore; 3-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UELP315-214D1

BDI #
17151252

Details

1862.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,862.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.97
EAN
0692314483824
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UEL315-214D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
33
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/8" Bore; 3-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Base to Center Height
3.938 Inch | 100.025 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Actual Bolt Center to Center
11.4 Inch | 289.6Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh