 https://www.bdiexpress.com/medias/INDNTNPBXXXX-UELP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzNnxpbWFnZS9qcGVnfGFHTTFMMmczWlM4eE1EYzNNVEV4TkRrMU1EWTROaTlKVGtST1ZFNVFRbGhZV0ZoZlZVVk1VRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YTNiMTYzYzcyZjNjY2U2ZTBhZDQxMjlkOWJhNzI0ODA2NWM0ZDZhNzYxMDU5ZmUyZGZkMjU5MmM2NzdiMTA1Yg
                https://www.bdiexpress.com/medias/INDNTNPBXXXX-UELP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzNnxpbWFnZS9qcGVnfGFHTTFMMmczWlM4eE1EYzNNVEV4TkRrMU1EWTROaTlKVGtST1ZFNVFRbGhZV0ZoZlZVVk1VRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YTNiMTYzYzcyZjNjY2U2ZTBhZDQxMjlkOWJhNzI0ODA2NWM0ZDZhNzYxMDU5ZmUyZGZkMjU5MmM2NzdiMTA1Yg
                 https://www.bdiexpress.com/medias/INDNTNPBXXXX-UELP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzNnxpbWFnZS9qcGVnfGFHTTFMMmczWlM4eE1EYzNNVEV4TkRrMU1EWTROaTlKVGtST1ZFNVFRbGhZV0ZoZlZVVk1VRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YTNiMTYzYzcyZjNjY2U2ZTBhZDQxMjlkOWJhNzI0ODA2NWM0ZDZhNzYxMDU5ZmUyZGZkMjU5MmM2NzdiMTA1Yg
                https://www.bdiexpress.com/medias/INDNTNPBXXXX-UELP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzNnxpbWFnZS9qcGVnfGFHTTFMMmczWlM4eE1EYzNNVEV4TkRrMU1EWTROaTlKVGtST1ZFNVFRbGhZV0ZoZlZVVk1VRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YTNiMTYzYzcyZjNjY2U2ZTBhZDQxMjlkOWJhNzI0ODA2NWM0ZDZhNzYxMDU5ZmUyZGZkMjU5MmM2NzdiMTA1Yg
                
					
						
									NTN
								NTN
							
						
					UELP315-215D1
				 
				NTN NTN
Description
						
                            
								UELP315-215D1 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	UELP315-215D1
							BDI #
						
	                      	17151253
							
						
Details
                    
                        1862.0
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP315-215D1/p/17151253
						
		
		
		
				Your Price
				
						
							$ 1,862.00 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				14.68
					EAN
				4547359506587
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Eccentric Collar
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					7/8 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					UEL315-215D1
			Seals
				
					Single Lip Contact Land Riding Rubber
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Heavy Duty
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.ntnglobal.com
			Weight / LBS
				
					33
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
			Nominal Bolt Center to Center
				
					11.4 Inch | 289.6 Millimeter
			Length Thru Bore
				
					3.937 Inch | 100 Millimeter
			Bore
				
					2.938 Inch | 74.625 Millimeter
			Base to Center Height
				
					3.938 Inch | 100.025 Millimeter
			Actual Bolt Center to Center
				
					11.4 Inch | 289.6Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 

