https://www.bdiexpress.com/medias/INDNTNPBXXXX-UELPL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTZ8aW1hZ2UvanBlZ3xhRFUyTDJneE1pOHhNRE0wTnpJeE9ERXdPRFEwTmk5SlRrUk9WRTVRUWxoWVdGaGZWVVZNVUV4Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YTNlMDZmYWFjZjViNTk5ZjczOWZiM2NiZmIxMmUyZmQ1ZjJjNzYyMTg2Y2FkZjE1ZWNkNzM4ZmUzMDk2YTkyNw
https://www.bdiexpress.com/medias/INDNTNPBXXXX-UELPL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTZ8aW1hZ2UvanBlZ3xhRFUyTDJneE1pOHhNRE0wTnpJeE9ERXdPRFEwTmk5SlRrUk9WRTVRUWxoWVdGaGZWVVZNVUV4Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YTNlMDZmYWFjZjViNTk5ZjczOWZiM2NiZmIxMmUyZmQ1ZjJjNzYyMTg2Y2FkZjE1ZWNkNzM4ZmUzMDk2YTkyNw
NTN
NTN
UELPL-1.13/16
NTN NTN
Description
UELPL-1.13/16 ULTRA CLASS COMPLETE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-13/16" Bore; 2-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELPL-1.13/16
BDI #
17151440
Details
354.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELPL-1-13-16/p/17151440
Your Price
$ 354.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.49
EAN
4547359593709
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
A-UEL210-113D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-13/16" Bore; 2-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Base to Center Height
2.188 Inch | 55.575 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Nominal Bolt Center to Center
6.2 Inch | 157.5 Millimeter
Actual Bolt Center to Center
6.2 Inch | 157.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

