AMI BEARINGS
AMI BEARINGS
UEPPL205-16CW
AMI BEARINGS AMI BEARINGS
Description
UEPPL205-16CW PILLOW BLOCK BEARING ; 1" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-1/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
UEPPL205-16CW
BDI #
121315
Details
192.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UEPPL205-16CW/p/121315
Your Price
$ 192.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.445
EAN
0808250456192
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UE205-16
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Accu-Lok Collar Locking | White Housing | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.98
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-1/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Base to Center Height
1.063 Inch | 27 Millimeter
Length Thru Bore
1.394 Inch | 35.4 Millimeter
Actual Bolt Center to Center
4.1 Inch | 104.1Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


