AMI BEARINGS
AMI BEARINGS
UGPEU312
AMI BEARINGS AMI BEARINGS
Description
UGPEU312 PILLOW BLOCK BEARING ; 60MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 92.1MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 270MM Minimum Bolt Spacing; 302MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
UGPEU312
BDI #
122804
Details
1000.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UGPEU312/p/122804
Your Price
$ 1,000.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.157
EAN
0808250334278
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
18 Millimeter
Relubricatable
Yes
Insert Part Number
UG312
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
20.98
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 92.1MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 270MM Minimum Bolt Spacing; 302MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
2.362 Inch | 60 Millimeter
Bolt Spacing Minimum
10.63 Inch | 270Millimeter
Bolt Spacing Maximum
11.89 Inch | 302Millimeter
Length Thru Bore
3.126 Inch | 79.4 Millimeter
Base to Center Height
3.626 Inch | 92.1 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


