https://www.bdiexpress.com/medias/INDFYHPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMHxpbWFnZS9qcGVnfGFEUXlMMmcyTnk4eE1EYzJOVGc0TVRBeE5qTTFNQzlKVGtSR1dVaFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4NWMxNjVkZjc1MDJkNWM0ODMwOGUwMDFkNzE5OGYxYzVhMDQ4ZjdhYjc1ZjFjMmQ1MmM1ZDcwMWQxNWI0ZGRj
https://www.bdiexpress.com/medias/INDFYHPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMHxpbWFnZS9qcGVnfGFEUXlMMmcyTnk4eE1EYzJOVGc0TVRBeE5qTTFNQzlKVGtSR1dVaFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4NWMxNjVkZjc1MDJkNWM0ODMwOGUwMDFkNzE5OGYxYzVhMDQ4ZjdhYjc1ZjFjMmQ1MmM1ZDcwMWQxNWI0ZGRj
FYH
FYH
UKP207
FYH FYH
Description
UKP207 PILLOW BLOCK UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 47.6MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP207
BDI #
17916967
Details
76.19
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP207/p/17916967
Your Price
$ 76.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.73
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UK207
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
1.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 47.6MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Length Thru Bore
1.024 Inch | 26 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

