https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
AMI BEARINGS
AMI BEARINGS
UKP312+H2312
AMI BEARINGS AMI BEARINGS
Description
UKP312+H2312 PILLOW BLOCK BEARING ; 55MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 85MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 232MM Minimum Bolt Spacing; 270MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP312+H2312
BDI #
123808
Details
647.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP312+H2312/p/123808
Your Price
$ 647.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.492
EAN
0808250270354
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UK312+H2312
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP312+H2312
Weight / LBS
20.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 85MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 232MM Minimum Bolt Spacing; 270MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.346 Inch | 85 Millimeter
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter
Bolt Spacing Minimum
9.134 Inch | 232Millimeter
Bolt Spacing Maximum
10.63 Inch | 270Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

