https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
AMI BEARINGS
AMI BEARINGS
UKP324+H2324
AMI BEARINGS AMI BEARINGS
Description
UKP324+H2324 PILLOW BLOCK BEARING ; 110MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 160MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 428MM Minimum Bolt Spacing; 472MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP324+H2324
BDI #
123817
Details
3977.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP324+H2324/p/123817
Your Price
$ 3,977.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
59.24
EAN
0808250279517
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33 Millimeter
Relubricatable
Yes
Insert Part Number
UK324+H2324
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP324+H2324
Weight / LBS
118.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 160MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 428MM Minimum Bolt Spacing; 472MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
18.583 Inch | 472Millimeter
Base to Center Height
6.297 Inch | 160 Millimeter
Bolt Spacing Minimum
16.85 Inch | 428Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Bore
4.331 Inch | 110 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

