AMI BEARINGS
AMI BEARINGS
UKPU312+HA2312
AMI BEARINGS AMI BEARINGS
Description
UKPU312+HA2312 PILLOW BLOCK BEARING ; 2-1/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/16" Bore; 3-5/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 11-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKPU312+HA2312
BDI #
123903
Details
609.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKPU312+HA2312/p/123903
Your Price
$ 609.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.939
EAN
0808250335107
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UK312+HA2312
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
26.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/16" Bore; 3-5/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 11-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
11.875 Inch | 301.625Millimeter
Bolt Spacing Minimum
10.625 Inch | 269.875Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Base to Center Height
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh