SEALMASTER
SEALMASTER
USRB5000A-315
SEALMASTER SEALMASTER
Description
USRB5000A-315 PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10" Minimum Bolt Spacing; 11-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
737588
BDI #
334271
Details
2837.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRB5000A-315/p/334271
Your Price
$ 2,837.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.057
EAN
0662461364185
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
USI5000A-315
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRB5000A-315
Manufacturer Internal Number
737588
Weight / LBS
50.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10" Minimum Bolt Spacing; 11-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
10.9 Inch | 276.9 Millimeter
Length Thru Bore
5.938 Inch | 150.825 Millimeter
Bolt Spacing Minimum
10 Inch | 254Millimeter
Bolt Spacing Maximum
11.75 Inch | 298.45Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh