https://www.bdiexpress.com/medias/INDMORPBXXXX-USRBFA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0MHxpbWFnZS9qcGVnfGFHSXhMMmhsTlM4eE1EYzJPRE01TlRjMk16YzBNaTlKVGtSTlQxSlFRbGhZV0ZoZlZWTlNRa1pCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8Mjc5NDRjZGI0YWYzYmI2MjAwZTFlYjFlMWU3YmZhYWI5YjU4ZWY0OGNmN2U0NjQxYWU5MWU1NjlkOGQ0MzcyNw
https://www.bdiexpress.com/medias/INDMORPBXXXX-USRBFA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0MHxpbWFnZS9qcGVnfGFHSXhMMmhsTlM4eE1EYzJPRE01TlRjMk16YzBNaTlKVGtSTlQxSlFRbGhZV0ZoZlZWTlNRa1pCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8Mjc5NDRjZGI0YWYzYmI2MjAwZTFlYjFlMWU3YmZhYWI5YjU4ZWY0OGNmN2U0NjQxYWU5MWU1NjlkOGQ0MzcyNw
SEALMASTER
SEALMASTER
USRBF5000A-207
SEALMASTER SEALMASTER
Description
USRBF5000A-207 PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
737550
BDI #
334184
Details
1880.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/USRBF5000A-207/p/334184
Your Price
$ 1,880.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.4
EAN
0662461363805
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
USI5000A-207
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRBF5000A-207
Manufacturer Internal Number
737550
Weight / LBS
18.5
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Length Thru Bore
4.313 Inch | 109.55 Millimeter
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

