https://www.bdiexpress.com/medias/INDFAFPBXXXX-VAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjd8aW1hZ2UvanBlZ3xhREEyTDJobFlTOHhNRE13TXprNE56WTBOalE1TkM5SlRrUkdRVVpRUWxoWVdGaGZWa0ZMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MjZmZGUzNmI5MzkzN2M0MDk2MDg2MjM1OWE5N2QyZTUwMmM5NTRkZmQ4ZTJiMzQ5N2E5NjZmZmE3YmRlNzE2OQ
https://www.bdiexpress.com/medias/INDFAFPBXXXX-VAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjd8aW1hZ2UvanBlZ3xhREEyTDJobFlTOHhNRE13TXprNE56WTBOalE1TkM5SlRrUkdRVVpRUWxoWVdGaGZWa0ZMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MjZmZGUzNmI5MzkzN2M0MDk2MDg2MjM1OWE5N2QyZTUwMmM5NTRkZmQ4ZTJiMzQ5N2E5NjZmZmE3YmRlNzE2OQ
TIMKEN
TIMKEN
VAK 3/4
TIMKEN TIMKEN
Description
VAK 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1-1/4" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
VAK 3/4
BDI #
1374420
Details
71.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VAK-3-4/p/1374420
Your Price
$ 71.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.562
EAN
0087796056848
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
GRA012RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
VAK 3/4
Weight / LBS
1.24
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.25 Inch | 32 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

