BROWNING
BROWNING
VPS-124
BROWNING BROWNING
Description
VPS-124 PILLOW BLOCK BEARING UNIT ; 1-1/2" BORE 2" BASE-CTR HGT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
767345
BDI #
310926
Details
134.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPS-124/p/310926
Your Price
$ 134.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.973
EAN
0662289318919
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
VS-124
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPS-124
Manufacturer Internal Number
767345
Weight / LBS
4.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2 Inch | 50.8 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Length Thru Bore
1.422 Inch | 36.119 Millimeter
Actual Bolt Center to Center
5.4 Inch | 137.2Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh