https://www.bdiexpress.com/medias/INDBROPBXXXX-VPS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2NHxpbWFnZS9qcGVnfGFEYzBMMmcyTUM4eE1EYzJPVGt4TmpNMk1qYzRNaTlKVGtSQ1VrOVFRbGhZV0ZoZlZsQlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhOTBjNmFmMGJlYWIxN2M5ZjdhMzIwODFmOGEzMDE4OGRiNWFkMmNmYzBiYmZhZTVjMjI0MDQ0MTM0YjFhNWRl
https://www.bdiexpress.com/medias/INDBROPBXXXX-VPS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2NHxpbWFnZS9qcGVnfGFEYzBMMmcyTUM4eE1EYzJPVGt4TmpNMk1qYzRNaTlKVGtSQ1VrOVFRbGhZV0ZoZlZsQlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhOTBjNmFmMGJlYWIxN2M5ZjdhMzIwODFmOGEzMDE4OGRiNWFkMmNmYzBiYmZhZTVjMjI0MDQ0MTM0YjFhNWRl
BROWNING
BROWNING
VPS-216 S4779M
BROWNING BROWNING
Description
VPS-216 S4779M ; BROWNING INTERCHANGE AH
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
768440
BDI #
311248
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPS-216-S4779M/p/311248
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.79
EAN
0662461304372
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
VS-216
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Special Design
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
768440
Weight / LBS
1.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
4.1 Inch | 104.1Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

