https://www.bdiexpress.com/medias/INDL-BPBXXXX-WPT-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4M3xpbWFnZS9qcGVnfGFHSTBMMmcxWkM4eE1EYzNNREF6TlRFeE5EQXhOQzlKVGtSTUxVSlFRbGhZV0ZoZlYxQlVYMWRJVkY4eVFreFVYek13TUhnek1EQXVhbkJufDQ0MDk2NjFkZGE0OWM2YWIxZTNkOGQzZWQzMTc5N2Q3MjNhMmUxOGQ5MGJiZjlmZDE3ZWMyZWQ3MzE5NDRhM2Q
                
                https://www.bdiexpress.com/medias/INDL-BPBXXXX-WPT-WHT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4M3xpbWFnZS9qcGVnfGFHSTBMMmcxWkM4eE1EYzNNREF6TlRFeE5EQXhOQzlKVGtSTUxVSlFRbGhZV0ZoZlYxQlVYMWRJVkY4eVFreFVYek13TUhnek1EQXVhbkJufDQ0MDk2NjFkZGE0OWM2YWIxZTNkOGQzZWQzMTc5N2Q3MjNhMmUxOGQ5MGJiZjlmZDE3ZWMyZWQ3MzE5NDRhM2Q
                
					
						
									LINKBELT
								LINKBELT
							
						
					WPT3S223E
				 
				LINKBELT LINKBELT
Description
						
                            
								WPT3S223E PILLOW BLOCK BALL BEARING ; 1.438IN MOUNTED 2-BOLT NYLON COATED CI
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nylon Coated Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	2019260
							BDI #
						
	                      	577204
							
						
Details
                    
                        811.41
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/WPT3S223E/p/577204
						
		
		
		
				Your Price
				
						
							$ 811.41 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				1.586
					EAN
				0662327664824
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Set Screw
			Housing Style
				
					2 Bolt Tap Base Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Nylon Coated Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					1/2 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					SG223EL
			Seals
				
					Single Lip Contact
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Light Duty | White Housing | Black Oxide Coated Insert
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					WPT3S223E
			Manufacturer Internal Number
				
					5866482
			Weight / LBS
				
					3.6
			Long Description
				
					Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nylon Coated Cast Iron; Non-Expansion
			Nominal Bolt Center to Center
				
					3.3 Inch | 83.8 Millimeter
			Length Thru Bore
				
					1.563 Inch | 39.7 Millimeter
			Actual Bolt Center to Center
				
					3.3 Inch | 83.8Millimeter
			Base to Center Height
				
					1.875 Inch | 47.6 Millimeter
			Bore
				
					1.438 Inch | 36.525 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
