Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YAK 20 https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NnxpbWFnZS9qcGVnfGFHWmlMMmhtTXk4eE1EYzJOamt3TVRVM05UY3hNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w1ZGFlYjExZWQ2NzRhZjJhZTFhMGFmMzc0YmIwOTliOTA2NzVmYWQ1OGU2NzhhMmRkMzMyOWJiYTYwYjIxZjNk
1375363 Pillow Block Bearings 

TIMKEN TIMKEN

YAK 20

Description

YAK20 ; BALL PILLOW BLOCK HOUSED UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 32MM Base to Center Height; Set Screw Mount; Ball Bearing; 76.2MM Minimum Bolt Spacing; 115.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

087796169623

BDI #
1375363

Details

135.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 135.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.678
EAN
0087796169623
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
GYE20KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAK 20
Weight / LBS
1.463
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 32MM Base to Center Height; Set Screw Mount; Ball Bearing; 76.2MM Minimum Bolt Spacing; 115.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.25 Inch | 32 Millimeter
Bolt Spacing Maximum
4.559 Inch | 115.8Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Length Thru Bore
1.217 Inch | 30.9 Millimeter
Bolt Spacing Minimum
3 Inch | 76.2Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh