https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAK-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFESTFMMmcyTUM4eE1EYzJOamMwTWpRMU5ETXdNaTlKVGtSR1FVWlFRbGhZV0ZoZldVRkxYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MzdjNTExZTdkMzBlMmZkZmEzYzJmMzhmMTMwMThmZWI3OGZjNDQwYzAwMTMzZGYyNzZjMGZlNzA1OGUyZTc2MA
https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAK-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFESTFMMmcyTUM4eE1EYzJOamMwTWpRMU5ETXdNaTlKVGtSR1FVWlFRbGhZV0ZoZldVRkxYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MzdjNTExZTdkMzBlMmZkZmEzYzJmMzhmMTMwMThmZWI3OGZjNDQwYzAwMTMzZGYyNzZjMGZlNzA1OGUyZTc2MA
TIMKEN
TIMKEN
YAK 25 SGT
TIMKEN TIMKEN
Description
YAK 25 SGT PILLOW BLK BRG UNIT ; 25MM BORE 33.3MM BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 84.1MM Minimum Bolt Spacing; 125.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAK 25 SGT
BDI #
1375366
Details
140.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAK-25-SGT/p/1375366
Your Price
$ 140.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.892
EAN
0087796265233
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
GYE25KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Low Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAK 25 SGT
Weight / LBS
2.059
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 84.1MM Minimum Bolt Spacing; 125.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
4.937 Inch | 125.4Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bolt Spacing Minimum
3.311 Inch | 84.1Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

