

SKF
SKF
SAF 332
SKF SKF
Description
SAF 332 PILLOW BLOCK HOUSING ; NON-RETURNABLE
Pillow Block Housing; 2 Bolt; Split Type; 160MM Inside Diameter; Cast Iron Material; 21-5/8" Bolt Center to Center Distance; 1-1/4" Bolt Hole Size
Part #
SAF 332
BDI #
1266483
Details
15972.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/SAF-332/p/1266483
Your Price
$ 15,972.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
121.84
EAN
7316576669804
Product Group - BDI
M06288
Noun
Housing
Product Detail
Pillow Block Housing
Product Specification
2 Bolt; Split Type; 160MM Inside Diameter; Cast Iron Material; 21-5/8" Bolt Center to Center Distance; 1-1/4" Bolt Hole Size
Long Description
Pillow Block Housing; 2 Bolt; Split Type; 160MM Inside Diameter; Cast Iron Material; 21-5/8" Bolt Center to Center Distance; 1-1/4" Bolt Hole Size