

SKF
SKF
SAF 510
SKF SKF
Description
SAF 510 PILLOW BLOCK BEARING HOUSING ; 3.625"X8.25"X4.75" CI
Pillow Block Housing; 2 Bolt; Split Type; 1-11/16" Inside Diameter; Cast Iron Material; 7" Bolt Center to Center Distance; 1/2" Bolt Hole Size
Part #
SAF 510
BDI #
1266494
Details
671.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/SAF-510/p/1266494
Your Price
$ 671.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
4.74
EAN
7316576669941
Product Group - BDI
M06288
Noun
Housing
Product Detail
Pillow Block Housing
Product Specification
2 Bolt; Split Type; 1-11/16" Inside Diameter; Cast Iron Material; 7" Bolt Center to Center Distance; 1/2" Bolt Hole Size
Long Description
Pillow Block Housing; 2 Bolt; Split Type; 1-11/16" Inside Diameter; Cast Iron Material; 7" Bolt Center to Center Distance; 1/2" Bolt Hole Size