

TIMKEN
TIMKEN
SNT 515-612
TIMKEN TIMKEN
Description
SNT 515-612 BRG HOUSING
Pillow Block Housing Unit; 2 Bolt; 115MM Base to Center Height; 230MM Bolt Spacing; Cast Iron Material; For Roller Bearing
Part #
SNT 515-612
BDI #
20074306
Details
347.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/SNT-515-612/p/20074306
Your Price
$ 347.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
6.898
EAN
0087796316188
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Pillow Block Housing Unit
Product Specification
2 Bolt; 115MM Base to Center Height; 230MM Bolt Spacing; Cast Iron Material
Long Description
Pillow Block Housing Unit; 2 Bolt; 115MM Base to Center Height; 230MM Bolt Spacing; Cast Iron Material; For Roller Bearing