BROWNING
BROWNING
30-36T1000K
BROWNING BROWNING
Description
30-36T1000K TAKE-UP FRAME ; NON-RETURNABLE
Take Up Unit with Frame; 4-1/2" Bore; Tapered Roller Bearing; Center Pull Horizontal; Eccentric Collar Mount; T1000 Take Up Frame; 30 Adjustment Travel Length; Cast Iron Housing Material
Part #
1287408
BDI #
332733
Details
30241.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/30-36T1000K/p/332733
Your Price
$ 30,241.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
124.396
EAN
0662289418169
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Tapered Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Eccentric Collar
Compatible Take Up Frame
T1000
Adjustment Travel Length
30
Housing Material
Cast Iron
Other Features
Double Row | Maximum Adjustable Travel Length 36IN
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
274
Long Description
Take Up Unit with Frame; 4-1/2" Bore; Tapered Roller Bearing; Center Pull Horizontal; Eccentric Collar Mount; T1000 Take Up Frame; 30 Adjustment Travel Length; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



