

EDT CORP
EDT CORP
4Y7AI8-32GX
EDT CORP EDT CORP
Description
4Y7AI8-32GX TAKE-UP BEARING ; NON-RETURNABLE 100MM 304/316 SS
Take Up Bearing Only; 2" Bore; 1.07" Slot Width; 5.13" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y211-32GX Insert Part; Machined Stainless Steel Housing Material
Part #
4Y7AI8-32GX
BDI #
20878385
Details
2646.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y7AI8-32GX/p/20878385
Your Price
$ 2,646.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.896
EAN
0883450904094
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y211-32GX
Housing Material
Machined Stainless Steel
Other Features
Wide Slot | Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
12.8
Long Description
Take Up Bearing Only; 2" Bore; 1.07" Slot Width; 5.13" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y211-32GX Insert Part; Machined Stainless Steel Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot Width
1.07 Inch | 27.178 Millimeter
Slot to Slot Distance
5.13 Inch | 130.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh