https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-7-A-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTF8aW1hZ2UvanBlZ3xhREJqTDJnMFlpOHhNREl5TXpRNU1qVTJNamszTkM5SlRrUkZSRlJVVlZoWVdGaGZORmxmTjE5Qlh6aGZNekF3ZURNd01DNXFjR2N8MmUzNzRiOWQ2NmEzNTExNjIzZjdkMGVjOWI2OTkxOGIzNjEwMzJmOWRjMjU0YjllMjM3YmU5Y2Q1MjZhZjdmNg
https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-7-A-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTF8aW1hZ2UvanBlZ3xhREJqTDJnMFlpOHhNREl5TXpRNU1qVTJNamszTkM5SlRrUkZSRlJVVlZoWVdGaGZORmxmTjE5Qlh6aGZNekF3ZURNd01DNXFjR2N8MmUzNzRiOWQ2NmEzNTExNjIzZjdkMGVjOWI2OTkxOGIzNjEwMzJmOWRjMjU0YjllMjM3YmU5Y2Q1MjZhZjdmNg
EDT CORP
EDT CORP
4Y7AK8-39FX
EDT CORP EDT CORP
Description
4Y7AK8-39FX TAKE-UP BEARING ; 125MM OD 304/316 SS WIDE SLOT
Take Up Bearing Only; 2-7/16" Bore; 1.07" Slot Width; 5.94" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y214-39FX Insert Part; Machined Stainless Steel Housing Material
Part #
4Y7AK8-39FX
BDI #
20878487
Details
4576.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y7AK8-39FX/p/20878487
Your Price
$ 4,576.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.299
EAN
0883450904131
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y214-39FX
Housing Material
Machined Stainless Steel
Other Features
Wide Slot | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
18
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1.07" Slot Width; 5.94" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y214-39FX Insert Part; Machined Stainless Steel Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot Width
1.07 Inch | 27.178 Millimeter
Slot to Slot Distance
5.94 Inch | 150.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

