

EDT CORP
EDT CORP
4Y7GH8-31GX
EDT CORP EDT CORP
Description
4Y7GH8-31GX TAKE-UP BEARING ; 90MM OD POLYMER WIDE SLOT
Take Up Bearing Only; 1-15/16" Bore; 0.7" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y210-31GX Insert Part; Cast Polymer Housing Material
Part #
4Y7GH8-31GX
BDI #
20878297
Details
880.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y7GH8-31GX/p/20878297
Your Price
$ 880.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.361
EAN
0883450904391
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y210-31GX
Housing Material
Cast Polymer
Other Features
Wide Slot | Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.6
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.7" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y210-31GX Insert Part; Cast Polymer Housing Material
Slot Width
0.7 Inch | 17.78 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh