https://www.bdiexpress.com/medias/INDEDTTUXXXX-AA-5-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxM3xpbWFnZS9qcGVnfGFEUXlMMmhsWXk4eE1ESXlNelE1TkRJd01UTTNOQzlKVGtSRlJGUlVWVmhZV0ZoZlFVRmZOVjlDWDA5Zk16QXdlRE13TUM1cWNHY3w2MDkzNDgyOTVjNDNjZWJkZjM3NzczNzE4YTFkNzNlYmQ0MGRhNmY4YTBhNDk0ZjdjMzk0OWVhNjJhYmRkZDA2
https://www.bdiexpress.com/medias/INDEDTTUXXXX-AA-5-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxM3xpbWFnZS9qcGVnfGFEUXlMMmhsWXk4eE1ESXlNelE1TkRJd01UTTNOQzlKVGtSRlJGUlVWVmhZV0ZoZlFVRmZOVjlDWDA5Zk16QXdlRE13TUM1cWNHY3w2MDkzNDgyOTVjNDNjZWJkZjM3NzczNzE4YTFkNzNlYmQ0MGRhNmY4YTBhNDk0ZjdjMzk0OWVhNjJhYmRkZDA2
EDT CORP
EDT CORP
AA5BCO-1
EDT CORP EDT CORP
Description
AA5BCO-1 TAKE-UP BEARING ; NARROW SLOT
Take Up Bearing Only; 1" Bore; 0.021" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; AAIUCO-1 Insert Part; Polymer Housing Material
Part #
AA5BCO-1
BDI #
20868055
Details
393.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/AA5BCO-1/p/20868055
Your Price
$ 393.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.181
EAN
0883450851688
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
Not Specified
Insert Part Number
AAIUCO-1
Housing Material
Polymer
Other Features
Standard Part | White Bearing Finish | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Long Description
Take Up Bearing Only; 1" Bore; 0.021" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; AAIUCO-1 Insert Part; Polymer Housing Material
Slot Width
0.021 Inch | 0.533 Millimeter
Slot to Slot Distance
2.63 Inch | 66.8 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


