REXNORD
REXNORD
BMN105307
REXNORD REXNORD
Description
BMN105307 TAKE-UP ROLLER BEARING ; POR 3-7/16" SHAFT DIA
Take Up Bearing Only; 3-7/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 5307U Insert Part; Cast Iron Housing Material
Part #
7569562
BDI #
18142487
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/BMN105307/p/18142487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
25.356
EAN
0698210005061
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
5307U
Housing Material
Cast Iron
Other Features
Double Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10437633
Weight / LBS
55.9
Long Description
Take Up Bearing Only; 3-7/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 5307U Insert Part; Cast Iron Housing Material
Bore
3.438 Inch | 87.325 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh