https://www.bdiexpress.com/medias/INDREXXXTXXX-TBU-AMT95215-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MDl8aW1hZ2UvanBlZ3xhR0prTDJnMFlTOHhNRE0wTXpJME1qUTJOVE14TUM5SlRrUlNSVmhZV0ZSWVdGaGZWRUpWWDBGTlZEazFNakUxWHpNd01IZ3pNREF1YW5CbnxlZWMzNmMwZmY3NDllZDdiNzg4YzFhZTY1MDRjZDQ3NTc1NzEzMDgxZDY4NDkyNThmYTU4NWI1ZjJlMjdiMThk
https://www.bdiexpress.com/medias/INDREXXXTXXX-TBU-AMT95215-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MDl8aW1hZ2UvanBlZ3xhR0prTDJnMFlTOHhNRE0wTXpJME1qUTJOVE14TUM5SlRrUlNSVmhZV0ZSWVdGaGZWRUpWWDBGTlZEazFNakUxWHpNd01IZ3pNREF1YW5CbnxlZWMzNmMwZmY3NDllZDdiNzg4YzFhZTY1MDRjZDQ3NTc1NzEzMDgxZDY4NDkyNThmYTU4NWI1ZjJlMjdiMThk
REXNORD
REXNORD
BZT145507
REXNORD REXNORD
Description
BZT145507 TAKEUP RLR BRG ; POR MTO 5-7/16" SHAFT DIA FIXED CI
Take Up Bearing Only; 5-7/16" Bore; 2-9/16" Slot Width; 14-1/8" Slot to Slot Distance; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; 5507U Insert Part; Steel Housing Material
Part #
BZT145507
BDI #
24134981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/BZT145507/p/24134981
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
203.85
EAN
0698210205157
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Insert Part Number
5507U
Housing Material
Steel
Other Features
Double Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10413437
Weight / LBS
450
Long Description
Take Up Bearing Only; 5-7/16" Bore; 2-9/16" Slot Width; 14-1/8" Slot to Slot Distance; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; 5507U Insert Part; Steel Housing Material
Bore
5.438 Inch | 138.125 Millimeter
Slot Width
2.563 Inch | 65.1 Millimeter
Slot to Slot Distance
14.125 Inch | 358.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

