DODGE
DODGE
CP-908X36-TUFR
DODGE DODGE
Description
CP-908X36-TUFR BEARING TAKE-UP FRAME
Take Up Frame; 908 Frame Size; 36" Travel Length; Center Pull Wide Slot
Part #
019274
BDI #
240047
Details
8529.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/CP-908X36-TUFR/p/240047
Your Price
$ 8,529.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
181.2
EAN
0782475214129
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Take Up Frame
Product Specification
908 Frame Size; 36" Travel Length; Center Pull Wide Slot
Long Description
Take Up Frame; 908 Frame Size; 36" Travel Length; Center Pull Wide Slot