Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRSTF-PN16 https://www.bdiexpress.com/medias/EPT-PIC-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMnxpbWFnZS9qcGVnfGFERTJMMmczTWk4NU9Ua3lNVEV3TkRRd05EYzRMMFZRVkY5UVNVTmZVMVJmTXpBd2VETXdNQzVxY0djfGM2NzFhY2Y4ZDY0M2ZmMGJjZmUyOTEwNzc0ZjkxNWM1MDU5MmM3MzY3ZGQyOTQ1MDhkNWRjOTY5ZWEyMDZkMDI
357286 Take Up Unit Bearings 

SEALMASTER SEALMASTER

CRSTF-PN16

Description

CRSTF-PN16 TAKE-UP BEARING ; NON-RETURNABLE

Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Set Screw Mount; PN-16 Insert Part; Fluoropolymer Coated Cast Iron Housing Material

Part #

711229

BDI #
357286

Details

689.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 689.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.891
EAN
0662461337745
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
CRSTF
Insert Part Number
PN-16
Housing Material
Fluoropolymer Coated Cast Iron
Other Features
Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
711229
Weight / LBS
1.97
Long Description
Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Set Screw Mount; PN-16 Insert Part; Fluoropolymer Coated Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1 Inch | 25.4 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh