Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DSB22435H https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-DSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NzF8aW1hZ2UvanBlZ3xhRFEyTDJobU5pODVNRE16TmpReU1EUTVOVFkyTG1wd1p3fDhjZDI1ZDgwMmFlZjE0ODFjMWZmNjg1MjcyNWQwNTNiOGJhODI2ZjY3NzBlNDYwMTZiNGMwYzA5YjQ5NDEzODU
572530 Take Up Unit Bearings 

LINKBELT LINKBELT

DSB22435H

Description

DSB22435H TAKE-UP ROLLER BEARING ; 2-3/16" SHAFT DIA

Take Up Unit with Frame; 2-3/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; DS Take Up Frame; B22435HL Insert Part; Cast Iron Housing Material

Part #

2001210

BDI #
572530

Details

2331.47 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,331.47 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.701
EAN
0662327021535
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
DS
Insert Part Number
B22435HL
Housing Material
Cast Iron
Other Features
Double Row | Single Collar | Extended Inner Race | Hinged Top | Welded Steel Frame | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
DSB22435H
Manufacturer Internal Number
5802153
Weight / LBS
17
Long Description
Take Up Unit with Frame; 2-3/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; DS Take Up Frame; B22435HL Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh