Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E-TTU-TRB-2 1/2 https://www.bdiexpress.com/medias/INDTIMTUXXXX-UO-ETTUTRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NzF8aW1hZ2UvanBlZ3xhREk1TDJneFpTODRPVFkwTURZd01ESXdOelkyTG1wd1p3fDY5MDM5YTMzNWE4NTg5M2VhMTFhZjRmOTI1MDMzNDlhYjkyY2ViZjhkNjA3MjcyMDAzNjdiMWEzZWNmZmE0ZTI
1355925 Take Up Unit Bearings 

TIMKEN TIMKEN

E-TTU-TRB-2 1/2

Description

E-TTU-TRB-2 1/2 TAKE-UP BLOCK BRG

Take Up Bearing Only; 2-1/2" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; Cast Iron Housing Material

Part #

E-TTU-TRB-2 1/2

BDI #
1355925

Details

1129.96 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,129.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.53
EAN
0053893778693
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Double Lip Contact Seal | Electrodeposition Coating | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-TTU-TRB-2 1/2
Weight / LBS
21
Long Description
Take Up Bearing Only; 2-1/2" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; Cast Iron Housing Material
Bore
2.5 Inch | 63.5 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh