https://www.bdiexpress.com/medias/INDTIMTUXXXX-UO-ETUTRB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxOXxpbWFnZS9qcGVnfGFEUTRMMmd5WkM4eE1EYzJPRFl6TVRVMk1qSTNNQzlKVGtSVVNVMVVWVmhZV0ZoZlZVOWZSVlJWVkZKQ1h6TXdNSGd6TURBdWFuQm58ODY1ODg4ZGQyMzdlYjhjMTI3ODFhZjAxODU2MzBmOTNmZjEzMjIxOTBlZjNiYmMwYzQzZWIyYTcyZjVjMWI5OQ
https://www.bdiexpress.com/medias/INDTIMTUXXXX-UO-ETUTRB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxOXxpbWFnZS9qcGVnfGFEUTRMMmd5WkM4eE1EYzJPRFl6TVRVMk1qSTNNQzlKVGtSVVNVMVVWVmhZV0ZoZlZVOWZSVlJWVkZKQ1h6TXdNSGd6TURBdWFuQm58ODY1ODg4ZGQyMzdlYjhjMTI3ODFhZjAxODU2MzBmOTNmZjEzMjIxOTBlZjNiYmMwYzQzZWIyYTcyZjVjMWI5OQ
TIMKEN
TIMKEN
E-TU-TRB-1 11/16
TIMKEN TIMKEN
Description
E-TU-TRB-1 11/16 TAKE-UP BLOCK BRG ; WIDE SLOT CAST IRON
Take Up Bearing Only; 1-11/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Part #
E-TU-TRB-1 11/16
BDI #
1355949
Details
633.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/E-TU-TRB-1-11-16/p/1355949
Your Price
$ 633.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.23
EAN
0053893537726
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Double Lip Contact Seal | Electrodeposition Coating | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Take Up Bearing Only; 1-11/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Bore
1.688 Inch | 42.875 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

