https://www.bdiexpress.com/medias/INDTIMTUXXXX-UO-ETUTRB-ECO-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5M3xpbWFnZS9qcGVnfGFEQXdMMmczTWk4eE1EYzJPVEV5T1RZd016RXdNaTlKVGtSVVNVMVVWVmhZV0ZoZlZVOWZSVlJWVkZKQ1gwVkRUMTlGUTBOZk16QXdlRE13TUM1cWNHY3w5Nzc3OTQxMWYxYTEzMmY5MmUzMzg3MTgwZDJmZDBmM2I3NDcwYzc2ZTIzZTM5M2FlOGI5ZmVlYmZlM2QwYzZk
https://www.bdiexpress.com/medias/INDTIMTUXXXX-UO-ETUTRB-ECO-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5M3xpbWFnZS9qcGVnfGFEQXdMMmczTWk4eE1EYzJPVEV5T1RZd016RXdNaTlKVGtSVVNVMVVWVmhZV0ZoZlZVOWZSVlJWVkZKQ1gwVkRUMTlGUTBOZk16QXdlRE13TUM1cWNHY3w5Nzc3OTQxMWYxYTEzMmY5MmUzMzg3MTgwZDJmZDBmM2I3NDcwYzc2ZTIzZTM5M2FlOGI5ZmVlYmZlM2QwYzZk
TIMKEN
TIMKEN
E-TU-TRB-50MM-ECO/ECC
TIMKEN TIMKEN
Description
E-TU-TRB-50MM-ECO/ECC TAKE-UP BLOCK BRG ; WIDE SLOT CAST IRON
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Part #
E-TU-TRB-50MM-ECO/ECC
BDI #
21961549
Details
813.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/E-TU-TRB-50MM-ECO-ECC/p/21961549
Your Price
$ 813.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0883450506601
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Double Lip Contact Seal | Electrodeposition Coating | With Set Screw | One Open And One Closed End Cover
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Slot Width
0.689 Inch | 17.5 Millimeter
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

