https://www.bdiexpress.com/medias/INDTIMTUXXXX-UO-ETUTRB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxOXxpbWFnZS9qcGVnfGFEUTRMMmd5WkM4eE1EYzJPRFl6TVRVMk1qSTNNQzlKVGtSVVNVMVVWVmhZV0ZoZlZVOWZSVlJWVkZKQ1h6TXdNSGd6TURBdWFuQm58ODY1ODg4ZGQyMzdlYjhjMTI3ODFhZjAxODU2MzBmOTNmZjEzMjIxOTBlZjNiYmMwYzQzZWIyYTcyZjVjMWI5OQ
https://www.bdiexpress.com/medias/INDTIMTUXXXX-UO-ETUTRB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxOXxpbWFnZS9qcGVnfGFEUTRMMmd5WkM4eE1EYzJPRFl6TVRVMk1qSTNNQzlKVGtSVVNVMVVWVmhZV0ZoZlZVOWZSVlJWVkZKQ1h6TXdNSGd6TURBdWFuQm58ODY1ODg4ZGQyMzdlYjhjMTI3ODFhZjAxODU2MzBmOTNmZjEzMjIxOTBlZjNiYmMwYzQzZWIyYTcyZjVjMWI5OQ
TIMKEN
TIMKEN
E-TU-TRB-50MM
TIMKEN TIMKEN
Description
E-TU-TRB-50MM TAKE-UP BLOCK BRG ; WIDE SLOT CAST IRON
Take Up Bearing Only; 50MM Bore; 17.46MM Slot Width; 101.6MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Part #
E-TU-TRB-50MM
BDI #
1355968
Details
678.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/E-TU-TRB-50MM/p/1355968
Your Price
$ 678.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.733
EAN
0053893550398
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Double Lip Contact Seal | Electrodeposition Coating | With Set Screw
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Take Up Bearing Only; 50MM Bore; 17.46MM Slot Width; 101.6MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.687 Inch | 17.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

