https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-ETPB224-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2N3xpbWFnZS9qcGVnfGFEWTRMMmcwWmk4eE1EYzJPVEF4TnpreU9UYzFPQzlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZSVlJRUWpJeU5GOHpNREI0TXpBd0xtcHdad3w3MDI2MzExZjhkZTViYTNjNjdjMzFlYTEwZWMwZjZiMWY0NzYxMjljYzBiN2M5ZjJkYTZlODUyMGQ5YTMzNTg4
https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-ETPB224-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2N3xpbWFnZS9qcGVnfGFEWTRMMmcwWmk4eE1EYzJPVEF4TnpreU9UYzFPQzlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZSVlJRUWpJeU5GOHpNREI0TXpBd0xtcHdad3w3MDI2MzExZjhkZTViYTNjNjdjMzFlYTEwZWMwZjZiMWY0NzYxMjljYzBiN2M5ZjJkYTZlODUyMGQ5YTMzNTg4
LINKBELT
LINKBELT
ETPB22435H
LINKBELT LINKBELT
Description
ETPB22435H TAKE-UP ROLLER BEARING ; POR 2-3/16" SHAFT DIA
Take Up Bearing Only; 2-3/16" Bore; 15/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22435HL Insert Part; Cast Iron Housing Material
Part #
2027614
BDI #
574696
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ETPB22435H/p/574696
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.89
EAN
0793699321425
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22435HL
Housing Material
Cast Iron
Other Features
Double Row | Single Collar | Extended Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ETPB22435H
Manufacturer Internal Number
0132142
Weight / LBS
15.2
Long Description
Take Up Bearing Only; 2-3/16" Bore; 15/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22435HL Insert Part; Cast Iron Housing Material
Bore
2.188 Inch | 55.575 Millimeter
Slot Width
0.938 Inch | 23.825 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

