

LINKBELT
LINKBELT
ETPB22439H
LINKBELT LINKBELT
Description
ETPB22439H TAKE-UP ROLLER BEARING ; 2-7/16" BORE 1-3/32" SLOT WID
Take Up Bearing Only; 2-7/16" Bore; 1-3/32" Slot Width; 4-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22439HL Insert Part; Cast Iron Housing Material
Part #
2027615
BDI #
572345
Details
1653.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ETPB22439H/p/572345
Your Price
$ 1,653.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.526
EAN
0793699321432
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22439HL
Housing Material
Cast Iron
Other Features
Double Row | Single Collar | Extended Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ETPB22439H
Manufacturer Internal Number
0132143
Weight / LBS
21.2
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1-3/32" Slot Width; 4-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22439HL Insert Part; Cast Iron Housing Material
Slot Width
1.094 Inch | 27.788 Millimeter
Slot to Slot Distance
4.813 Inch | 122.25 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh