https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-ETPB224-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2N3xpbWFnZS9qcGVnfGFEWTRMMmcwWmk4eE1EYzJPVEF4TnpreU9UYzFPQzlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZSVlJRUWpJeU5GOHpNREI0TXpBd0xtcHdad3w3MDI2MzExZjhkZTViYTNjNjdjMzFlYTEwZWMwZjZiMWY0NzYxMjljYzBiN2M5ZjJkYTZlODUyMGQ5YTMzNTg4
https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-ETPB224-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2N3xpbWFnZS9qcGVnfGFEWTRMMmcwWmk4eE1EYzJPVEF4TnpreU9UYzFPQzlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZSVlJRUWpJeU5GOHpNREI0TXpBd0xtcHdad3w3MDI2MzExZjhkZTViYTNjNjdjMzFlYTEwZWMwZjZiMWY0NzYxMjljYzBiN2M5ZjJkYTZlODUyMGQ5YTMzNTg4
LINKBELT
LINKBELT
ETPB22455H
LINKBELT LINKBELT
Description
ETPB22455H TAKE-UP ROLLER BEARING ; 3-7/16" SHAFT DIA
Take Up Bearing Only; 3-7/16" Bore; 1-3/8" Slot Width; 6-3/4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22455HL Insert Part; Cast Iron Housing Material
Part #
2027617
BDI #
580099
Details
3729.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ETPB22455H/p/580099
Your Price
$ 3,729.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
18.573
EAN
0793699321456
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22455HL
Housing Material
Cast Iron
Other Features
Double Row | Single Collar | Extended Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ETPB22455H
Manufacturer Internal Number
0132145
Weight / LBS
40.87
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1-3/8" Slot Width; 6-3/4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22455HL Insert Part; Cast Iron Housing Material
Slot Width
1.375 Inch | 34.925 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot to Slot Distance
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

