MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MCP308-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MCP308-12 TAKE-UP FRAME ; CENTER PULL
Take Up Frame; MCP308 Frame Size; 12 Nominal Travel; Center Pull; 26" Bolt Center-to-Center Length
Part #
MCP308-12
BDI #
17800308
Details
1329.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MCP308-12/p/17800308
Your Price
$ 1,329.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
13.61
EAN
0697950631424
Product Group - BDI
M00134
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take Up Frame
Product Specification
MCP308 Frame Size; 12 Nominal Travel; Center Pull; 26" Bolt Center-to-Center Length
Long Description
Take Up Frame; MCP308 Frame Size; 12 Nominal Travel; Center Pull; 26" Bolt Center-to-Center Length

