MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MCP308-24
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MCP308-24 TAKE-UP FRAME ; CENTER PULL
Take Up Frame; MCP308 Frame Size; 24 Nominal Travel; Center Pull; 38" Bolt Center-to-Center Length
Part #
MCP308-24
BDI #
17800310
Details
1614.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MCP308-24/p/17800310
Your Price
$ 1,614.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
18.14
EAN
0697950631448
Product Group - BDI
M00134
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take Up Frame
Product Specification
MCP308 Frame Size; 24 Nominal Travel; Center Pull; 38" Bolt Center-to-Center Length
Long Description
Take Up Frame; MCP308 Frame Size; 24 Nominal Travel; Center Pull; 38" Bolt Center-to-Center Length

